Nordyne E4™ Upflow and Downflow 4 Tons Electric 1/3 hp 53000 BTU Furnace

N238092

Manufacturer Part #: 238092

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
2.9
BTU
53000
Collection
E4™
Configuration
Downflow, Upflow
Depth
24-1/2 in
Fan Speeds
4
Height
29 in
Horsepower
1/3 hp
MBH
53
Max CFM
1460
Phase
Single Phase
Power Source
Electric
Tonnage
4 Tons
UL Listed
No
Volts
240V
Watts
15
Width
20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday