15kW - Multi-Position - Electric Furnace
E7 Series 15kW - Multi-Position - Electric Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI 70, ANSI A119.11
- Application:
- Residential
- BTU:
- 53000
- Blower Type:
- ECM
- CFM:
- 1344 ft3/min
- CSA Certified:
- CSA C22.1, CSA Z240.6.1, CSA Z240.9.1
- Collection:
- E7 Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 24-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 16
- Height:
- 29 in
- Horsepower:
- 1/2 hp
- Length:
- 24-1/2 in
- MBH:
- 53
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 4.5 Ton
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 15 kW
- Weight:
- 75 lb
- Width:
- 20 in