3/4 in. PTFE Filter Auto Drain with Liquid Level Indicator
Excelon 3/4 in. PTFE Filter Auto Drain with Liquid Level Indicator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Excelon
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No