3/8 in. General Purpose Regulator (Less Gauge)
Excelon® 3/8 in. General Purpose Regulator (Less Gauge)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Excelon®
- Depth:
- 2-11/25 in
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 5-31/100 in
- Material:
- Aluminum
- Pressure - High:
- 145
- Regulator Type:
- General Purpose
- Temperature Range:
- -30 to 176 Deg F (-34 to 80 Deg C)
- Tool Type:
- Regulator
- UL Listed:
- No
- Width:
- 2-17/25 in