1/4 in. Port General Purpose Aluminum Regulator
Series R17 1/4 in. Port General Purpose Aluminum Regulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- General Purpose
- Collection:
- Series R17
- Diameter:
- 2-23/25 in
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 7-9/100 in
- Material:
- Aluminum
- Maximum Temperature:
- 175
- Pressure - Maximum:
- 125 psig
- UL Listed:
- No
- Weight:
- 2.31 lb