Noritz America 0.2 gal 199.9 MBH Residential and Commercial Propane Water Heater

NNC199DVCLP2

Manufacturer Part #: GQ-2857WZ-FFA US LP

Capacity

0.2 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Noritz 9.8 GPM Commercial Series Liquid Propane Mid-Efficiency Indoor Tankless Water Heater 5-Year Warranty
  • No Condensate Drain
  • Ultra Low NOx
  • Space savings
  • Multi-system up to 6 units
  • Commercial grade heat exchanger
  • Recirculation compatible
  • Temperature Settings up to 185°F
  • Concentric venting capability
  • Indoor applications

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.3
ANSI Specifications
ANSI Z21.13
Acid Base
No
Adjustable
No
Application
Commercial, Residential
BTU
199900
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Cable Length ft
6 ft
Capacity
0.2 gal
Coating
Powder Coated
Cord Length
6 ft
Depth
17 in
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Flow Rate
9.8 gpm
Fuel Type
Propane
Height
29-1/2 in
IAPMO Listed
Yes
Ignition System
Electric Ignition
Input MBH
199.9 MBH
Installation Type
Wall Mount
MBH
199.9
Maximum Pressure
150 psi
Maximum Temperature
185
NSF Certified
Yes
Origin
Global
Overall Box Size
15 in x 17-1/2 in x 30 in
Power Source
Gas
Product Type
Tankless Water Heater
Release Date
2016
Supply Pipe Connection
3/4 in
Temperature Range
100 to 185 Deg F
Type
Water Heater
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Water Heater Capacity Range
Less than 10 gal
Water Heater Type
Tankless
Water Inlet Connection Size
3/4 in
Water Outlet Connection Size
3/4 in
Watts
83
Weight
65
Width
14-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday