120 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
120 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
Frequently Purchased Together
Product Details
- This is for outdoor installations only. No venting is required
- This model features 83% thermal efficiency
- Noritz' NR501 outdoor model is our most affordable model for apartments, condominiums and townhouses with 1-2 showers. NR501 outdoor model is the way to upgrade your lifestyle to continuous hot water when you need it. This compact model is perfect in the southeastern region of the USA
- Automatic air regulator – monitors internal temperature/maximizes burner efficiency
- 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
- Fully modulating burner – automatically adjusts burner level accordingly
- Flow rates from 0.5 gpm up to 5.0 gpm
- Features a frontal exhaust and durable steel casing with polyester coating
- 5 year limited parts warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AFUE:
- 84.00 %
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 120000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 6-7/10 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 5 gpm
- Fuel Type:
- Propane
- Height:
- 20-1/2 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Outdoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 120
- Maximum Temperature:
- 140
- Minimum Temperature:
- 115
- NSF Certified:
- Yes
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 120 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.81
- Weight:
- 32 lb
- Width:
- 13-4/5 in