Noritz America 180000 BTU 7.1 GPM Natural Indoor/Outdoor On Demand Water Heater

NNR71SVNG

BTU

180000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Back-up battery compatible
  • Recirculation compatible
  • Self-diagnostic onboard computer system
  • Temperature settings: 100-160° F (12 options)
  • Thermal efficiency for all models: 83%

SPECIFICATIONS

BTU
180000
Depth
10-7/10 in
Flow Rate
7.1 gpm
Fuel Type
Natural Gas
Height
29 in
Maximum Temperature
160
Power Source
Gas
Water Heater Type
Tankless
Width
17-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday