Tankless 100W 199.9 MBH Commercial Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #GQ-2857WZ US NG
Tankless 100W 199.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 84.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199900
- CSA Certified:
- CSA 4.3
- Depth:
- 10-3/5 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 22-3/10 in
- IAPMO Listed -:
- Yes
- Ignition System:
- Electronic Ignition
- Installation Type:
- Outdoor
- MBH:
- 199.9
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Power Source:
- Gas
- Temperature Range:
- 100 to 185 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Water Connections:
- Bottom
- Water Heater Type:
- Tankless
- Watts:
- 100 W
- Weight:
- 73 lb
- Width:
- 13-4/5 in