Noritz America

199.9 MBH Propane Tankless Water Heater

Part #NNCC199DVLP2  |  Manufacturer Part #GQ-C3257WZ-FF US LP

Fuel Type:

Propane
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Noritz 11.1 GPM Commercial Series Liquid Propane High-Efficiency Indoor Tankless Water Heater5-Year Warranty
  • High-Efficiency
  • Eco-friendly, Ultra Low NOx burner
  • Indoor applications
  • Noritz connect app is compatible with both of the new units, allowing for wireless remote control of -heater functions, as well as diagnostic and maintenance reminders
  • Endless hot water
  • Energy savings
  • Space savings
  • Multi-system up to 24 units
  • Stainless steel case

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AFUE: 94.00

AMP: 0.3

ANSI Specifications: ANSI Z21.13

Acid Base: No

Adaptor Material: PVC

Adjustable: No

Application: Commercial

Automatic Shut-Off: Yes

BTU: 199900

Barrel Thread: 1/2 in

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Cable Length ft : 6 ft

Capacity: 0.5 gal

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Cord Length: 6 ft

Depth: 23 in

Drain Opening: 1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 11.1 gpm

Fuel Type: Propane

Green: Energy Star, Yes

Height: 31 in

IAPMO Listed: Yes

Ignition System: Electric Ignition

Input MBH : 199.9 MBH

Installation Type: Wall Mount

Length: 14-1/2 in

Low Pressure: 15

MBH: 199.9

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 150 psi

Maximum Temperature: 185

NSF Certified: Yes

Origin: Global

Overall Box Size: 15 in x 23-1/2 in x 31-1/2 in

Power Source: Electric, Gas

Product Type: Tankless Water Heater

Release Date: 2016

SCAQMD Compliant: Yes

Supply Pipe Connection: 3/4 in

Temperature Range: 100 to 185 Deg F

Type: Water Heater

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Water Heater Capacity Range: Less than 10 gal

Water Inlet Connection Size: 3/4 in

Water Outlet Connection Size: 3/4 in

Watts: 83

Weight: 82

Width: 14-1/2 in