Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #GQ-2857WX-FFA US NG
Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199900
- CSA Certified:
- CSA 4.3
- Depth:
- 11 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 23-3/5 in
- Power Source:
- Gas
- Width:
- 13-4/5 in