5 in. Support Strap with 2 in. Clearance (Pack of 5)
5 in. Support Strap with 2 in. Clearance (Pack of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" Clearance Support Straps
- Stainless steel
- Stainless steel support straps will provide added stability to your tankless installation. Protect your venting from exhaust leaks and potential movement with these support straps.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Acid Base:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- NC380-SV-ASME
- CARB OTC LEED Compliant:
- No
- Depth:
- 8 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Overall Box Size:
- 5-1/2 in x 8-1/2 in x 1-1/2 in
- Product Type:
- Strap
- Weight:
- 0.8 lb