Noritz America

2 in. Concentric PVC Horizontal Termination Kit for EZ111DV Condensing Tankless Gas Water Heater

Part #NPVC2CT  |  Manufacturer Part #PVC-2CT

Brand Model Compatibility:

EZ111DV Condensing Tankless Gas Water Heater
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2" PVC Concentric Termination

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Acid Base: No

Adjustable: No

Brand Model Compatibility: EZ111DV Condensing Tankless Gas Water Heater

CARB OTC LEED Compliant: No

Depth: 7-1/2 in

Fitting Size 1: 2 in

Fitting Sizes: 2 in

GSA Approved: No

Height: 6 in

IAPMO Listed: No

Length: 7-1/2 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Overall Box Size: 8 in x 8 in x 54-1/2 in

Product Type: Concentric Vent

Weight: 8.5

Width: 7-1/2 in