250 MBH Indoor or Outdoor Non-condensing Natural Gas Tankless Water Heater
Model NCC199 Series 250 MBH Indoor or Outdoor Non-condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 84.00 %
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 250000
- CSA Certified:
- CSA 4.3
- Capacity:
- 0.3 gal
- Collection:
- Model NCC199 Series
- Color Finish Name:
- Stainless Steel
- Condensing:
- No
- Depth:
- 9-2/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 31 in
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- MBH:
- 250
- Material:
- Copper, Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Overall Box Size:
- 15 in x 23-1/2 in x 31-1/2 in
- Power Source:
- Gas, Electric
- Pressure - High:
- 150
- Pressure - Low:
- 15
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Tankless
- Weight:
- 72 lb
- Width:
- 14-1/2 in