3 in. PVC Concentric Horizontal

You last purchased this on
 
Noritz America

3 in. PVC Concentric Horizontal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Noritz America

3 in. PVC Concentric Horizontal

  • Fast #
  • Part #NPVC3CT
  • Item #7409425
  • Manufacturer Part #PVC-3CT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This will work for both horizontal and vertical termination
  • Bird screen is also included
  • The Concentric Vent allows both the intake for combustion air and the exhaust vent to pass through a standard roof or sidewall. This is an alternative to the standard 2 pipe intake/vent shown in the basic furnace installation instructions. 1 termination for both intake and exhaust.
  • Please refer to installation manual for vent termination clearance requirements
  • Product is to be used with all Noritz condensing water heaters
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Acid Base:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
GSA Approved:
No
Height:
63 in
IAPMO Listed -:
No
Length:
8 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Overall Box Size:
8-1/2 in x 8-1/2 in x 63-1/2 in
Product Type:
Concentric Termination
Weight:
13 lb
Width:
8 in