Noritz America
3 UNIT WALL HANGING, LP
Part #NCR60WH3LP | Item #8368260 | Manufacturer Part #CR60-WH-3-LP
Type:
NCR60WH3LPProduct Details
- The Noritz Commercial Water Heating System (CR60) is a pre-fabricated racking solution that can be used in flat rooftop, mechanical room, or outdoor applications. For the wall mounted configurations, Commercial Water Heating Systems are available in 2 or 3 Noritz tankless water heater configurations. The floor standing Commercial Water Heating Systems are available with 4 , 5 or 6 unit Noritz tankless water heater configurations. For outdoor installation, vent caps (VC-6) must be ordered for each individual unit.
- Indoor or outdoor compatible
- Manufactured with highly corrosion-resistant aluminum that can withstand extreme environments
- Cold and hot water lines as well as gas line are 2”. Connect multiple racks together for easy scalability
- Remote controller included (field connected) for adjusting temperatures and monitoring system operation
- Condensate manifold included for easy connection to condensate disposal system
- Isolation valves with pressure relief valves installed on each unit for easy maintenance
- Optional floor support (wall hanging models only) included for easy wall installation
Documents
Specifications
AMP: 12
Application: Commercial
BTU: 599700
Brand Model Compatibility: NCC199CDV
Color Finish: Aluminum
Color Finish Category: Greys
Depth: 17 in
Drain Valve Material: Plastic
Fuel Type: Propane
Hardware Included: Yes
Height: 44 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Wall Hung
Length: 74 in
MBH: 599.7
Material: Aluminum
Origin: Domestic
Product Type: Rack
Release Date: 2020
Type: NCR60WH3LP
Volts: 120V
Water Inlet Connection Size: 2 in
Water Outlet Connection Size: 2 in
Weight: 386