3 x 14-3/5 in. Stainless Steel Adjustable N-Vent Pipe

Part #NVP3134ADJUST  |  Item #3617977  |  Manufacturer Part #VP3-13.4ADJUST

Diameter:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

Length: 14-3/5 in

Material: Stainless Steel

Product Type: Vent Pipe