Wall Hanging Tankless Water Heater Rack, 3 Unit Ng
Wall Hanging Tankless Water Heater Rack, 3 Unit Ng
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Indoor or outdoor compatible
- Manufactured with highly corrosion-resistant aluminum that can withstand extreme environments
- The Noritz Commercial Water Heating System (CR60) is a pre-fabricated racking solution that can be used in flat rooftop, mechanical room, or outdoor applications. For the wall mounted configurations, Commercial Water Heating Systems are available in 2 or 3 Noritz tankless water heater configurations. The floor standing Commercial Water Heating Systems are available with 4 , 5 or 6 unit Noritz tankless water heater configurations. For outdoor installation, vent caps (VC-6) must be ordered for each individual unit.
- Optional floor support (wall hanging models only) included for easy wall installation
- Condensate manifold included for easy connection to condensate disposal system
- Isolation valves with pressure relief valves installed on each unit for easy maintenance
- Remote controller included (field connected) for adjusting temperatures and monitoring system operation
- Cold and hot water lines as well as gas line are 2”. Connect multiple racks together for easy scalability
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 17 in
- Height:
- 44 in
- Installation Type:
- Wall Hung
- Length:
- 78 in
- Material:
- Aluminum
- Origin:
- Domestic
- Product Type:
- Rack
- Release Date:
- 2020
- Water Inlet Connection Size:
- 2 in
- Water Outlet Connection Size:
- 2 in
- Weight:
- 386 lb
- Weight Capacity:
- 386 lb