4 x 14-13/25 in. Stainless Steel Adjustable N-Vent Pipe
N-Vent 4 x 14-13/25 in. Stainless Steel Adjustable N-Vent Pipe
Frequently Purchased Together
Product Details
- Measures 4" in diameter
- Please refer to your specific tankless water heater to ensure correct venting material is used.
- Straight Vent Pipe for Single Wall Vent type. It is 13.4 in. adjustable. This product is used with specific tankless water heaters.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Brand Model Compatibility:
- SV and DV Models
- Collection:
- N-Vent
- Depth:
- 16 in
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Height:
- 12-63/100 in
- Length:
- 16-7/10 in
- Material:
- Stainless Steel
- Overall Box Size:
- 10-1/2 in x 16-1/2 in x 13-1/2 in
- Product Type:
- Vent Pipe
- Weight:
- 1.15 lb
- Width:
- 10 in