Noritz America

4 x 24 in. Stainless Steel N-Vent Pipe

Part #NVP424STRAIGHT  |  Manufacturer Part #VP4-24STRAIGHT

Brand Model Compatibility:

SV and DV Models Tankless Water Heaters
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" Dia. / 24" Straight Single Wall Stainless Steel Venting

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Acid Base: No

Adjustable: No

Brand Model Compatibility: SV and DV Models Tankless Water Heaters

Depth: 16 in

Diameter: 4 in

Height: 26 in

Inside Diameter: 4 in

Length: 25-7/10 in

Material: Stainless Steel

NSF Certified: No

Overall Box Size: 10-1/2 in x 16-1/2 in x 27-1/2 in

Product Type: Vent Pipe

Type: NVP424STRAIGHT

Weight: 2.3

Width: 10 in