30 - 60 in. Adjustable Vent Pipe
30 - 60 in. Adjustable Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" diameter
- Stainless steel
- Straight Vent Pipe for Single Wall Vent type. It is 60 in. Adjustable. This product is used with specific tankless water heaters. Please refer to your specific tankless water heater to ensure correct venting material is used.
- Single wall
- Adjustable vent pipe
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Acid Base:
- No
- Adjustable:
- Yes
- Depth:
- 16 in
- Diameter:
- 4 in
- Height:
- 36 in
- Length:
- 13 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Overall Box Size:
- 13-1/2 in x 16-1/2 in x 36-1/2 in
- Product Type:
- Vent Part
- Weight:
- 2.85 lb
- Width:
- 13 in