40-9/10 in. Recessed Box for NR111-OD & NCC1991-OD

Part #NRB9001  |  Item #4431229  |  Manufacturer Part #RB-900-1

$ 368.02 EACH

Brand Model Compatibility:

NRC111 and NRC98 Tankless Water Heaters
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed to give more square footage inside the home. The RB900-1 is a Recess Box for NRC1111, NRC98, NCC1991. For outdoor exhaust models.
  • Made of powder coated steel for use withoutdoor (-OD) models
  • Outdoor installation eliminates venting while creating a clean installation
  • Installing outdoors will provide more square footage within a home
  • Accessory is required for the SV conversion for proper operation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Acid Base: No

Adjustable: No

Brand Model Compatibility: NRC111 and NRC98 Tankless Water Heaters

Depth: 12-1/2 in

Height: 13 in

Length: 40-9/10 in

Material: Steel

NSF Certified: No

Overall Box Size: 23-1/2 in x 13 in x 43 in

Product Type: Recess Box

Weight: 33.87

Width: 23 in