Noritz America 5 gpm Outdoor Tankless Water Heater

NNR50OD

Power Source

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
120000
CSA Certified
CSA 4.3
Capacity
5.0 gal
Depth
10-7/10 in
End Connection 1
NPT
Flow Rate
5 gpm
Fuel Type
Natural Gas
Height
26-3/4 in
Maximum Temperature
150
NSF Certified
Yes
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
17-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday