Noritz America

5 x 24 in. Stainless Steel N-Vent Pipe

Part #NVP524STRAIGHT  |  Manufacturer Part #VP5-24STRAIGHT

Brand Model Compatibility:

NC380-SV-ASME
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5" Dia. / 24" Straight Single Wall Stainless Steel Venting

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Acid Base: No

Adjustable: No

Brand Model Compatibility: NC380-SV-ASME

Depth: 20 in

Diameter: 5 in

Height: 28 in

Inside Diameter: 5 in

Length: 14 in

Material: Stainless Steel

NSF Certified: No

Overall Box Size: 14-1/2 in x 20-1/2 in x 28-1/2 in

Weight: 1.5

Width: 14 in