Noritz America 6.6 gpm Indoor Water Heater

NNR66SV

Power Source

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
140000
CSA Certified
CSA 4.3
Depth
10-7/10 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
6.6 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
26-3/4 in
Maximum Temperature
150
NSF Certified
Yes
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
17-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday