0 items

Noritz America 7.1 gpm Residential Condenser Water Heater

NNRC711DV

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
157000
CARB OTC LEED Compliant
No
Depth
6-7/10 in
Energy Star Compliant
Yes
Flow Rate
7.1 gpm
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
23-3/5 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Lead Law Compliant
Yes
Maximum Temperature
140
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Width
13-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday