7.1 gal On-demand Residential Propane Water Heater
7.1 gal On-demand Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 180000
- CSA Certified:
- CSA 4.3
- Capacity:
- 7.1 gal
- Depth:
- 10-7/10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 7.1 gpm
- Fuel Type:
- Propane
- Height:
- 29 in
- Maximum Temperature:
- 150
- NSF Certified:
- Yes
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tankless, On-demand
- Width:
- 17-3/5 in