7.1 gpm Propane On-Demand Water Heater
7.1 gpm Propane On-Demand Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 180000
- CARB OTC LEED Compliant:
- No
- Depth:
- 10-7/10 in
- Energy Star Compliant:
- No
- Flow Rate:
- 7.1 gpm
- Fuel Type:
- Propane
- GSA Approved:
- No
- Height:
- 29 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Tankless, On-demand
- Width:
- 17-3/5 in