0 items

Noritz America 9.8 GPM Indoor Tankless Water Heater

NNRC98DV

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
180000
CSA Certified
CSA 4.3
Depth
9-2/5 in
Energy Star Compliant
Yes
Flow Rate
9.8 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
24-1/5 in
Power Source
Gas
Water Heater Type
Tankless
Width
18-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday