Noritz America 9.8 gpm 120 V Concentric Vent Water Heater

NNR981DVCLP

Volts

120V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
200000
CSA Certified
CSA 4.3
End Connection 1
NPT
Flow Rate
9.8 gpm
Fuel Type
LP Gas
Maximum Temperature
150
NSF Certified
Yes
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Direct Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday