180 MBH Indoor or Outdoor Condensing 90W Natural Gas Tankless Water Heater

This product has been replaced by

Noritz America 180 MBH Indoor/Outdoor Condensing Tankless Water Heater
Noritz America 180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Manufacturer Part #EGQ-C2860WX-FF US NG
You last purchased this on
 
Noritz America

EZTR50 Series 180 MBH Indoor or Outdoor Condensing 90W Natural Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Noritz America 180 MBH Indoor/Outdoor Condensing Tankless Water Heater
Noritz America 180 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Manufacturer Part #EGQ-C2860WX-FF US NG
Noritz America

EZTR50 Series 180 MBH Indoor or Outdoor Condensing 90W Natural Gas Tankless Water Heater

  • Fast #
  • Part #NEZTR50NG1
  • Item #7286500
  • Manufacturer Part #EGQ-C2859WX-FF US NG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy direct tank replacement for 50 Gal. tank water heater
  • Top mount water connections saves on installation time
  • Noritz 50 Gal. Tank Replacement Natural Gas High Efficiency Indoor Tankless Water Heater w/ 12-Year Warranty and Wi-Fi Capable 25-Year Warranty
  • Full solution for direct tank replacement
  • Greater resistance to corrosion and scale buildup than other materials, thereby boosting system life
  • Noritz connect app is compatible, allowing for wireless remote control of-heater functions, as well as diagnostic and maintenance reminders
  • Optimizes the perfect air/fuel ratio based on demand for better efficiency with less moving parts
  • EZTR bundle kit includes water heater, vent kit, service valves
  • Saves installation time
  • Flex venting to run through existing B-vent
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.3
ANSI:
ANSI Z21.10.3
Adaptor Material:
PVC
Application:
Residential
Automatic Shut-Off:
Yes
BTU:
180000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
0.65 gal
Coating:
Polyester
Collection:
EZTR50 Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Condensing:
Yes
Cord Length:
6 ft
Depth:
12-4/5 in
Drain Opening:
1/2 in
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
Flow Rate:
9.8 gpm
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
27 in
IAPMO Listed -:
Yes
Ignition System:
Electronic Ignition
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MBH:
180
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
19 in x 24 in x 60-1/2 in
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Release Date:
2017
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
100 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.96
Vent Type:
Direct Vent
Volts:
120V
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Tankless
Water Inlet Connection Size:
3/4 in
Water Outlet Connection Size:
3/4 in
Watts:
90 W
Weight:
118.23 lb
Width:
18-1/2 in