0 items

Noritz America Liquid Propane Stainless Steel Indoor/Outdoor Water Heater

NNC380SVASME

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
380000
Capacity
13.20 gal
Flow Rate
13.2 gpm
Fuel Type
Natural Gas
Height
39-1/2 in
Power Source
Gas
Water Heater Capacity Range
Less than 30 gal

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday