0 items

Noritz America Natural Indoor Tankless Water Heater

NNRCP2DVNG

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
18000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.3
Depth
14-4/5 in
End Connection 1
Threaded
End Connection 2
Threaded
Energy Factor
0.95
Energy Star Compliant
Yes
Flow Rate
9.8 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
27-3/5 in
IAPMO Listed
Yes
Ignition System
Electronic Ignition
Installation Type
Wall Mount
MBH
180
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
Supply Pipe Connection
3/4 in
UL Listed
No
Watts
172
Width
17-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday