Residential Gas Boiler 199 MBH Electric and Gas
Noritz Residential Gas Boiler 199 MBH Electric and Gas
Frequently Purchased Together
Product Details
- The unit delivers hot water at a 95 % efficiency; that is, 95 % of the fuel consumed goes to heating the water to the preset temperature, as opposed to being lost up the flue into the atmosphere.
- Flow rates of 0.5 GPM up to 9.2 GPM
- This fuel-saving performance earns it the highest Energy Star rating, allowing homeowners to qualify for excellent various state energy rebates around the country
- Space savings
- Built-in customizable programming for Energy Savings and Comfort with Outdoor Temperature Sensor (included)
- 10-year limited warranty on the heat exchanger, 5 year on parts, and 1 year labor warranty
- Unit has a minimum of 18,000 BTU/H, maximum of 199,900 BTU/H for standard input, 18,000 BTUh to 120,000 BTUh for heating mode input
- Domestic Mode: 90°F to 140°F - Heating Mode: 100°F to 180°F
- Integrated pump to maximize flow rate of primary heating loop
- Flow rates of 0.4 GPM up to 11.1 GPM
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AFUE:
- 95.00 %
- AMP:
- 0.3
- ANSI:
- ANSI Z21.13
- Acid Base:
- No
- Adaptor Material:
- PVC
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 199000
- Barrel Thread:
- 1/2 in
- Boiler Type:
- Combi Boiler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Cable Length (ft):
- 6 ft
- Capacity:
- 2 gal
- Coating:
- Powder Coated
- Collection:
- Noritz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Depth:
- 35 in
- Drain Opening:
- 1/2 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.2 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 18-1/2 in
- IAPMO Listed -:
- Yes
- Ignition System:
- Electric Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Length:
- 21 in
- MBH:
- 199
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 140
- Media:
- Hot Water
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 21-1/2 in x 35-1/2 in x 19 in
- Phase:
- Single Phase
- Pressure - High:
- 150
- Pressure - Low:
- 15
- Product Type:
- Tankless Water Heater
- Release Date:
- 2016
- Return Pipe Connection:
- 1 in
- SCAQMD Compliant:
- Yes
- Temperature Range:
- 100 to 140 Deg F
- Type:
- Boiler
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Tankless
- Water Inlet Connection Size:
- 3/4 in
- Water Outlet Connection Size:
- 3/4 in
- Watts:
- 180 W
- Weight:
- 104 lb
- Width:
- 21 in