Remote Control for NORITZ AMERICA NRC1111, NCC1991 Water Heater
Remote Control for NORITZ AMERICA NRC1111, NCC1991 Water Heater
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with NC199, NCC199 models
- Digital display
- The RC-9018 is a remote controller for NC199, NCC199 commercial tankless water heaters. Seamlessly adjust or control the temperature output and safety features of your tankless unit with this convenient remote controller. RC-9018 is designed for indoor use, but a junction box is available for outdoor commercial installations (sold separately).
- For indoor use only
- Features temperature lock-out
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Cable Length (ft):
- 2 ft
- Depth:
- 7-2/25 in
- Fits Model:
- NRC1111 and NCC1991
- Height:
- 6-1/2 in
- Length:
- 6 in
- NSF Certified:
- No
- Overall Box Size:
- 6-1/2 in x 7-1/28 in x 3-1/28 in
- Weight:
- 1 lb
- Width:
- 6 in