Noritz America 4 in. Stainless Steel N-Vent 45 Degree Elbow

NVP45ELBOW

Manufacturer Part #: VP4-45ELBOW

Brand Model Compatibility

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4" 45 Degree Elbow Single Wall Stainless Steel Venting

SPECIFICATIONS

ADA Compliant
Yes
Acid Base
No
Adjustable
No
Brand Model Compatibility
SV and DV Models Tankless Water Heaters
Depth
9-1/2 in
Diameter
4 in
Height
5-1/2 in
Inside Diameter
4 in
NSF Certified
No
Overall Box Size
5-1/2 in x 10 in x 6-1/2 in
Product Type
Elbow
Type
NVP445ELBOW
Weight
0.7
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday