2 x 3 x 3 in. Solvent Weld Sewer and Drain Reducing SDR 35 PVC Downspout Adapter

Part #NV1703  |  Item #4392262  |  Manufacturer Part #V1703

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 3 in x 3 in

    Part #NV1703Item #4392262Mfr. Part #V1703

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in x 3 in x 4 in

    Part #NV1704Item #1431742Mfr. Part #V-1704

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: [Sewer, Drainage]

Clean Bagged: No

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connection 3: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 2 in x 3 in x 3 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35