Normandy
2 x 3 x 4 in. Solvent Weld Sewer and Drain Reducing SDR 35 PVC Downspout Adapter
Part #NV1704 | Item #1431742 | Manufacturer Part #V-1704
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Documents
Specifications
Application: [Sewer, Drainage]
Clean Bagged: No
End Connection 1: Solvent Weld
End Connection 2: Solvent Weld
End Connection 3: Solvent Weld
End Connections: Solvent Weld
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 3 in
Fitting Size 3: 4 in
Fitting Sizes: 2 in x 3 in x 4 in
Fitting Type: Reducing
IAPMO Listed: No
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: SDR 35