3 in. Hub Long Turn Straight SDR 35 Plastic 90 Degree Elbow in White

Part #NV303  |  Item #4392260  |  Manufacturer Part #V303

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #NV303Item #4392260Mfr. Part #V303

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Application: Sewer

Clean Bagged: No

Color Finish: White

Elbow Degree: 90

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No

Schedule Class: SDR 35