3 in. Hub Straight DR 35 Plastic 45 Degree Elbow in White

Part #NV503  |  Item #4392259  |  Manufacturer Part #V503

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #NV503Item #4392259Mfr. Part #V503

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-3034

Application: Drainage

Clean Bagged: No

Color Finish: White

Elbow Degree: 45

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No

Schedule Class: SDR 35

UL Listed: No