3 x 4 x 4 in. PVC Sewer and Drain Downspout Adapter

Part #NV1705  |  Item #1431744  |  Manufacturer Part #V-1705

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 in x 4 in rectangular top
  • PVC sewer and drain fittings white solvent weld SDR 35 conforms to ASTM D3034
  • Made in USA

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 4 in

End Connection 1: Solvent Weld

End Connections: Solvent Weld Hub

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Length: 3 in

Material: Plastic

Material Type: PVC

Product Type: Adapter