Normandy Solvent Weld Sewer and Drain Reducing SDR 35 PVC Downspout Adapter

NV170

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage, Sewer
Clean Bagged
No
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connection 3
Solvent Weld
End Connections
Solvent Weld
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Size 3
4 in
Fitting Sizes
2 in x 3 in x 4 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday