6 x 1 in. Wire Staple

You last purchased this on
 
North American Green

6 x 1 in. Wire Staple

This product requires certification to purchase.
Brand image
You last purchased this on
 
North American Green

6 x 1 in. Wire Staple

  • Fast #
  • Part #W6111
  • Item #3028012
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Gauge (metal):
11 ga
Length:
6 in
Material:
Wire
Tool Type:
Staple
Width:
1 in