13.25" 12/24V Low-Profile Amber LED Mini Light Bar Clear Dome with Magnetic Mount

You last purchased this on
 
NAS

13.25" 12/24V Low-Profile Amber LED Mini Light Bar Clear Dome with Magnetic Mount

This product requires certification to purchase.
Brand image
You last purchased this on
 
NAS

13.25" 12/24V Low-Profile Amber LED Mini Light Bar Clear Dome with Magnetic Mount

  • Fast #
  • Part #NMINILPMCA
  • Item #7628101
  • Manufacturer Part #MINILPM-C/A
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Amber Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exceed Class 1 specifications
  • 7 user selectable flash patterns
  • The MINILP series features 18 high-power LEDs with state-of-the-art TRL lensing, a heavy-duty housing, improved gasketing, multiple patterns, and a very low profile - aerodynamic appearance
  • Warranty: 5 years
  • Includes 15' straight cord and cigarette lighter plug
  • Standard with (3) 90 lb pull magnets
  • Requires Certification

Specifications

AMP:
7
Cable Length (ft):
15 ft
Color Finish Name:
Amber
Depth:
9-2/5 in
Height:
2-3/4 in
Length:
13-1/2 in
Light Bulb Type:
LED
Number of Lights:
18
Product Type:
Mini Light Bar
Volts:
12/24V