17.25" 12/24V Low-Profile Amber LED Mini Light Bar Clear Outer with Magnetic Mount
17.25" 12/24V Low-Profile Amber LED Mini Light Bar Clear Outer with Magnetic Mount
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cycles thru 3 pre-programmed flash patterns
- Includes 15 foot straight cord and plug with built in ON/OFF switch and LED indicator
- Low profile LED mini light bar with upgraded optics is ideal for any utility vehicle - Be visible be safe!
- Warranty: 5 years
- Additional LED, Dome colors available - please call for quote
Specifications
- AMP:
- 2.8
- Cable Length (ft):
- 15 ft
- Color Finish Name:
- Clear
- Depth:
- 9-2/5 in
- Height:
- 2-3/4 in
- Length:
- 17-1/4 in
- Light Bulb Type:
- LED
- Product Type:
- Mini Light Bar
- Volts:
- 12/24V