Personal High Output 36 LED Safety Light in Amber with Magentic Mount & Photocell
Personal High Output 36 LED Safety Light in Amber with Magentic Mount & Photocell
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 200+ hours on 2 “D” batteries (Not included)
- Magnet mount base included
- All purpose “High-Output” multi-use signal light
Specifications
- Color Finish Name:
- Amber
- Height:
- 5-3/4 in
- Light Bulb Type:
- LED
- Number of Lights:
- 36
- Product Type:
- Warning Light
- Width:
- 4-1/2 in