Personal Flashing 24 LED Safety Light in Amber with Magentic Mount & Photocell
Personal Flashing 24 LED Safety Light in Amber with Magentic Mount & Photocell
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Battery powered portable light
- 300-400 hours on 2 "D" batteries (not included)
- All purpose multi-use signal light
- 90-day warranty after final sale
- Optional handle (NPSHDL1) sold separately
- Carrying strap and magnet mount base included
Documents
Specifications
- Color Finish Name:
- Amber
- Height:
- 5 in
- Light Bulb Type:
- LED
- Number of Lights:
- 24