8 in. x 20 ft. Certa-Lok SDR 26 Plastic Pressure Pipe

You last purchased this on
 
Napco

8 in. x 20 ft. Certa-Lok SDR 26 Plastic Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Napco

8 in. x 20 ft. Certa-Lok SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #N23625
  • Item #1935930
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduces the jobsite footprint and minimizes community disruption with a reduced need for larger staging areas and traffic control
  • Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2241, ASTM D-2774, ASTM D-3139, ASTM F-477
Application:
Waste
Diameter - Inside 1:
7-961/1000 in
Diameter - Outside:
8-5/8 in
End Connection 1:
Certa-Lok
End Connection 2:
Certa-Lok
End Connections:
Certa-Lok x Certa-Lok
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
8 in
Pressure Class:
160#
Schedule Class:
SDR 26
UL Listed:
No
Wall Thickness:
0.332 in