111 Piece 25 Person Plastic First Aid Kit

You last purchased this on
 
Honeywell North

111 Piece 25 Person Plastic First Aid Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell North

111 Piece 25 Person Plastic First Aid Kit

  • Fast #
  • Part #HFAK25PLCLSA
  • Item #8939637
  • Manufacturer Part #FAK25PL-CLSA
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for manufacturing settings where a wide variety of first aid items are required
  • Waterproof kit
  • Contains economic bulk supplies that can be readily accessed when needed
  • Twenty-five person kit
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z308.1-2003
Application:
Auto Repair, Construction, Office, Retail
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
Height:
3 in
Material:
Plastic
Number of Pieces:
111 Piece
Product Type:
25 Person Kit
Size:
25 person
Weight:
1.5 lb
Width:
10-1/4 in