25-Person Plastic Bulk First Aid Kit

Part #H0197020002L  |  Item #4571953  |  Manufacturer Part #019702-0002L

$ 28.47 EACH

Material:

Plastic

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of person 25
  • Plastic bulk first aid kit contain economic bulk supplies that can be readily accessed when needed
  • They are ideal for manufacturing settings where a wide variety of first aid items are required
  • All kits are waterproof and are available in plastic or metal

Specifications

ANSI Specifications: ANSI Z308.1

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Type: H0197020002L